Zoro Homepage

7228-16-12-2 Connector - 0.5 Compression x 0.5 Female Iron Pipe x 16 in.

  • Mfr # SE947780

  • Zoro # G215878910


product price: $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE947780
Zoro #
G215878910
UPC #
746591457037
Country of Origin
China

Description

Features -Lead Free Faucet Connector -Size - 0.5 in. -Compression - 0.5 in. -Female Iron Pipe - 16 in. -Reinforced Poly Vinyl -Wetted Surface Of This Product Contacted By Consumable Water -Contains Less Than 0.25 Of 1 Percent 0.25 percent Of Lead By Weight -Meets AB1953 California and VT S152 Vermont Low Lead Restrictions -Dimension - 16 x 0.89 x 0.89 in. -Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.