Zoro Homepage
This item is Discontinued.
Seatsolutions Sunset Trading Cottage Light Distressed Red Narrow Side Table SE1209121

Sunset Trading Cottage Light Distressed Red Narrow Side Table (Discontinued)

  • Mfr # SE1209121
  • Zoro # G603977201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1209121
Zoro #
G603977201
UPC #
746591263195
Country of Origin
United States

Description

A perfect sofa or bedside accent, this cottage chic end table is a stylish stage for a striking vase or your favorite lamp. This two-tiered, slightly distressed simple end table will add flare to any tiny space you have to spare.

Features
  • Farmhouse charm with lots of function.
  • Constructed from solid Mahogany.
  • Same finish front and back.
  • Drawer interior finish matches exterior finish.
  • Full extension drawers with stops provide maximum storage space.
  • Metal antique brass knob.
  • Color - Red.
  • Type - Side Tables.
  • Furniture Color - Light distressed red.
  • Type - Side Tables.
  • Furniture Color - Heavy distressed whitewash.
  • Frame Material - Wood.
  • Material Type - Mahogany.
  • Top Material - Wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.