Zoro Homepage

VBDSTDB4B 0.75 In. Brass Female Pipe Threaded Boiler Drain

  • Mfr # SE575415

  • Zoro # G016054452


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE575415
Zoro #
G016054452
UPC #
723902275955
Country of Origin
China

Description

Features -Female Pipe Threaded Boiler Drain -Heavy Duty Construction -3/4 in. Hose Thread Outlet -Cast Iron Handle -Pipe Threads Comply With ANSI B1.20.1 -Hose Threads Comply With ANSI B1.20.7. -Size - 3/4 in. -Material - Brass -Dimension - 2.25 x 2.13 x 3.13 in. -Item Weight - 0.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.