Shop SEATTLES BEST
See all product information
Create Account
Henry's Espresso, 5 lb Bag, 4PK
Mfr # 12420900
Zoro # G123334171
product price:Â $359.99
/pk 4, $90.00/ea
Free Shipping & Returns
Key Features
Beverage Format
Coffee
Size
5 lb
Coffee Roast/Tea Type
Dark
Beverage Package Style
Bag
Beverage Flavor
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12420900
- Zoro #
- G123334171
- UPC #
- 12919004291
- Country of Origin
- United States
Dimensions
- Size
- 5 lb
Details
- Beverage Format
- Coffee
- Coffee Roast/Tea Type
- Dark
- Beverage Package Style
- Bag
- Beverage Flavor
- Espresso
- Item
- Coffee
- Roast Type
- Dark
- Sugar Free
- Yes
Description
This dark roast blend of 100% arabica beans is complex and robust in flavor with a well-rounded finish. A strong, perk-you-up cup of coffee, this blend was ironically named after a sleepy cat who used to curl up next to the roaster, soaking up the warmth and aromas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.