Premeasured Coffee Packs, Portside Blend, 2.1 oz Packet, PK72, 72PK

  • Mfr # 12420871

  • Zoro # G905672507


product price: $170.99
/pk 72, $2.37/ea
Free Shipping & Returns

Key Features

Net Weight
2.1 oz
Coffee Roast/Tea Type
Medium
Beverage Format
Coffee
Max. Brewing Capacity
2.1 oz
Size
8 Cups Per Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12420871
Zoro #
G905672507
UPC #
-
Country of Origin
United States

Dimensions

Size
8 Cups Per Packet

Details

Item
Coffee
Net Weight
2.1 oz
Beverage Package Style
Packet
Coffee Roast/Tea Type
Medium
Beverage Flavor
Portside Blend
Beverage Format
Coffee
Max. Brewing Capacity
2.1 oz

Description

Brew the perfect pot of coffee with these convenient packs. Finest Arabica beans deliver full-bodied, deeply aromatic flavor. Low acidity provides for a smooth taste. Each pack makes eight 8-oz cups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.