Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Manually Folding Light Post w/316 Stainless Steel Base and LTBLED12C5 Navigation Light

  • Mfr # SVMHB112LEDSSB

  • Zoro # G122600277


product price: $609.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVMHB112LEDSSB
Zoro #
G122600277
UPC #
850047035196
Country of Origin
Unknown

Description

12" Manually Folding Light Post with 316 Stainless Steel Base & LTBLED12C5 Navigation Light - Black Elevate your marine experience with Seaview's Folding Light Posts, engineered for unmatched durability and striking visual appeal. Crafted with precision, these light posts combine robust construction with a sleek design, making them the ultimate choice for marine enthusiasts who demand the best. Seaview's Folding Light Posts are designed to combine rugged durability with sophisticated design, offering a reliable and stylish lighting solution for your vessel. Whether you're navigating at night or anchoring in low-visibility conditions, these light posts deliver exceptional performance, ensuring safety and peace of mind on the water. Choose Seaview for a product that exceeds expectations in both form and function. Features: Premium Materials and Finish - Constructed with a high-polished 316L stainless steel folding base, these 1.25" diameter light posts are chem-film treated and coated with a 3-part polyurethane primer and powder coat for superior corrosion resistance and a flawless finish that stands up to harsh marine environments. Secure Folding Mechanism - The folding base features a polished 316L stainless steel cam latch handle, allowing you to effortlessly secure the light post in your desired position. An integrated cable seal ensures waterproof cable entry, with the option for the light wire to exit externally at the base or discreetly through a watertight seal at the bottom. Customizable Options - Available in 12", 24", or 36" heights and in classic black or white finishes, these light posts offer versatility to suit your vessel's aesthetic and functional needs. 360-Degree Visibility - Provides up to 3 nautical miles of visibility, ensuring your vessel is seen from all angles for enhanced safety during nighttime navigation or low-visibility conditions. IP67 Watertight Rating - Fully protected against dust and capable of withstanding immersion in up to 1 meter of water for 30 minutes, thanks to high-quality gaskets that ensure long-lasting performance in challenging marine environments. Glass Lens - Features a high-quality glass lens for superior clarity and resistance to yellowing, outperforming plastic lenses and maintaining bright, effective light output over time. Anti-Fogging Ven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.