Zoro Homepage

APEX Surface Mount f/Starlink Standard Gen 3 Antenna

  • Mfr # APXG3DMV2

  • Zoro # G116127957


product price: $263.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APXG3DMV2
Zoro #
G116127957
UPC #
850047035912
Country of Origin
Unknown

Description

APEX Surface Mount for Starlink Standard Gen 3 AntennaThe Seaview APEX APXG3DMV2 is a direct surface mount kit tailored for the Starlink Standard Gen3 Antenna specifically engineered for the demanding marine environment. Its suitability for marine conditions makes it perfect for any other outdoor use, such as on RVs, overland vehicles, vans, jeeps, UTVs, trucks, and more. The design incorporates a slight angle to the Starlink antenna to facilitate moisture runoff.The two end caps are crafted from machined marine-grade high-density polyethylene, offering exceptional finish and corrosion resistance. These end caps are secured to black hard-anodized aluminum strips, providing superior strength to firmly hold the Gen 3 antenna on any flat surface.The Starlink Standard Gen3 antenna now features a convenient pressure-fit kickstand for placement on flat non-mobile surfaces. However, when mounting to a vehicle or other fast moving vessel, it necessitates additional support. Opting for the Seaview APXG3DMV2 mount is a superior choice, offering a reliable and easily assembled mounting solution.The APXG3DMV2 also includes one of Seaview's CG2090W horizontal cable seals for waterproof cable entry. This seal can be placed either beneath the antenna or externally, depending on your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.