Zoro Homepage

Black Plastic Horizontal Cable Seal f/Multiple Wires

  • Mfr # CGM90

  • Zoro # G816312714


product price: $32.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGM90
Zoro #
G816312714
UPC #
850073256053
Country of Origin
Unknown

Description

Black Plastic Horizontal Cable Seal for Multiple WiresThe Seaview horizontal cable seal 90-degree cable seal is a streamlined, waterproof seal that has a horizontal orientation. This cable seal fits cable diameters up to 0.53'' 13.5mm. Max connector size approx. 0.375''-0.5'' 9.5 mm-12.7 mm depending on connector length and type.It has a plastic housing white or black that is strong and impact-resistant, with a captive nut in the base to make it easy to assemble. The tapered rubber bung forms a watertight seal and is supplied with a drill tube allowing you to drill your own custom diameter seal. This is also supplied with a thick rubber base gasket. IPX6 / IPX8 tested and approved.These Cable Seals will work with more than one cable as long as each cable has its own hole and there is at least .125'' of rubber around each hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.