Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gen 3 Standard Starlink Antenna Mount w/8 Degree Wedge Base - Black

  • Mfr # SRM200WB8BLK

  • Zoro # G322600428


product price: $745.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM200WB8BLK
Zoro #
G322600428
UPC #
850073256329
Country of Origin
Unknown

Description

Gen 3 Standard Starlink Antenna Mount with 8 Degree Wedge Base - Black The Seaview SRM200WB8 Mount for the Gen 3 Standard Starlink Antenna (sometimes Gen 4 / Standard) has been specifically designed for the harsh marine environment. If it's good for the marine environment, then it's ideal for any other outdoor application (RVs, overland vehicles, vans, jeeps, side by side, UTV, trucks, etc.). The base aluminum plate has a 3-part polyurethane prime and powder coat, and the end pieces are made using machined marine-grade high-density polyethylene to ensure the best possible finish and corrosion resistance. The Gen 3 Standard Starlink Antenna (sometimes Gen 4 / Standard) features a convenient pressure-fit kickstand for placement on flat non-mobile surfaces. However, for marine or vehicle mounting, it necessitates additional support. Opting for the Seaview SRM200WB8 mount is a superior choice, offering a reliable and adaptable mounting solution. Wedge Base Features: Designed to fit the Starlink Flat High-Performance Antenna and Seaview SRM200W Mount for the Gen 3 Standard Starlink Antenna. Pre-drilled mounting holes allow the hardware to fasten directly to the wedge. Drilled and tapped for the CG30PW (white) or CG30PB (black) cable seal that comes with each Seaview wedge base. No need to cut the Starlink connectors for installation. Available in white or black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.