Zoro Homepage

Insulation Tester, Digital Display

  • Mfr # H103/US

  • Zoro # G514845309


product price: $5,806.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric Corded
Includes
Alligator Clip, Download Cable, Ground Bond Probe, Output Connection Box, Probe
Testing Functions
Ground Bond, Insulation Resistance
Parameters Measured
Insulation Resistance
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H103/US
Zoro #
G514845309
UPC #
-
Country of Origin
United Kingdom

Details

Item
Insulation Tester
Power Source
Electric Corded
Includes
Alligator Clip, Download Cable, Ground Bond Probe, Output Connection Box, Probe
Testing Functions
Ground Bond, Insulation Resistance
Parameters Measured
Insulation Resistance
Calibration Certificate
NIST
Resistance Accuracy
+/-2.00% + 5 digits
Timed Ramp Voltage Test
Yes
Display Type
Digital
Insulation Limit Alarm
Yes
Bluetooth Compatible
No
Waterproof
No
PI/DAR Testing
No
Test Current
1 mA
Minimum Insulation Resistance
25 kiloohm
Test Voltage
5,000V DC
Backlit Digital Display
Yes
Pass/Fail Selection Limits
Yes
Greater Than 30V Warning
No
USB Data Download Included
No
CAT Safety Rating
CAT II 300V
Maximum Insulation Resistance
350 megaohm
Remote Test Probe Included
No
Dustproof
No
Capacitance Auto Discharge
Yes
Minimum DC Voltage Measured
0.1 kV DC
Maximum DC Voltage Measured
6 kV DC

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT II 300V, Calibration Certificate NIST, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Alligator Clip, Download Cable, Ground Bond Probe, Output Connection Box, Probe, Insulation Limit Alarm Yes, Maximum Insulation Resistance 350 megaohm, Minimum Insulation Resistance 25 kiloohm, PI/DAR Testing No, Parameters Measured Insulation Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.