Auto-Desiccator Cabinet
Mfr # F42074-1115
Zoro # G510437164
product price: $1,494.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20 3/8 in
Overall Length
16 1/4 in
Overall Width
13 3/8 in
Number of Shelves
3
Capacity
1.9 cu ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F42074-1115
Zoro #
G510437164
UPC #
191634022305
Country of Origin
United States
Dimensions
Overall Height
20 3/8 in
Overall Length
16 1/4 in
Overall Width
13 3/8 in
Details
Item
Auto-Desiccator Cabinet
Number of Shelves
3
Capacity
1.9 cu ft
Includes
Tab Latches and Security Loops
Material
Co-Polyester
Shape
Rectangular
Description
Auto-Desiccator Cabinet, Overall Height 20 3/8 in, Overall Length 16 1/4 in, Overall Width 13 3/8 in, Number of Shelves 3, Includes Tab Latches and Security Loops
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.