Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Plastic, 2" x 2.05 in, Self-adhesive

  • Mfr # BA112

  • Zoro # G114355031


product price: $26.35
/ea

Key Features

Sign Material
Aluminum, Plastic
Height
2"
Length
10.04 in
Width
2.05 in
Size
10 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA112
Zoro #
G114355031
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
2"
Length
10.04 in
Width
2.05 in
Size
10 in x 2 in
Depth
0.35 in

Details

Sign Material
Aluminum, Plastic
Sign Mounting Style
Self-adhesive
Sign Shape
Rectangle
Type
Aluminium and PVC door sign
Sign Background Color
Black, Silver

Description

A stylish Aluminum/PVC door sign with a slider that gives two message options of ENTER or DO NOT ENTER .Ideal to display on meeting room doors. A stylish Aluminum/PVC door sign with a slider that gives a dual message. This allows people to see at a glance if the meeting room can be entered or not. Durable aluminum door sign with PVC slider Slider moves across to cover which option is not relevant at that time Self-adhesive strip on back for fixing to a door or wall. Size: 10 in.W x 2 in.L, 255mm x 52mm Indoor use onlyAdds a touch of professionalism to any office workspace, and also communicates status of the room.


  • • Black/silver sliding sign
  • • Aluminum and PVC door sign
  • • With slider to give a dual message
  • • With self adhesive strip for easy fixing to walls or doors
  • • Size: 225mm x 52mm, 10"x2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.