Shop SECO
See all product information
Create Account
BALL NOSE END MILL, 0.1875 IN DIA CUTTER, 0.625 IN LENGTH OF CUT, (4) FLUTES, 0.1875
- Mfr # 10268501
- Zoro # G622805189
product price:Â
$
24.19
/ea
Key Features
Height
0.43 in
Width
0.43 in
Overall Length
3.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10268501
- Zoro #
- G622805189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.43 in
- Width
- 0.43 in
- Overall Length
- 3.43 in
Details
- Item
- Ball End Mills
Description
SECO 10268501 BALL NOSE END MILL, 0.1875 IN DIA CUTTER, 0.625 IN LENGTH OF CUT, (4) FLUTES, 0.1875 IN DIA SHANK, 2 IN OAL, SIRON-A COATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.