BALL NOSE END MILL, 0.375 IN DIA CUTTER, 0.625 IN LENGTH OF CUT, (4) FLUTES, 0.375 IN

  • Mfr # 10268521

  • Zoro # G822803565


product price:  $47.85
/ea

Key Features

Overall Length
3.15 in
Width
0.525 in
Height
0.525 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10268521
Zoro #
G822803565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.15 in
Width
0.525 in
Height
0.525 in

Details

Item
Ball End Mills

Description

SECO 10268521 BALL NOSE END MILL, 0.375 IN DIA CUTTER, 0.625 IN LENGTH OF CUT, (4) FLUTES, 0.375 IN DIA SHANK, 2 IN OAL, SIRON-A COATED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.