
B/L Aluminium Frame, 24" x 36", 4/5" Profile, Silver
Mfr # AL2436-SV
Zoro # G2540156
product price: $57.49
/eaSold in multiples of 4 for $229.96
Key Features
Frame Material
Aluminum
Frame Color
Silver
Height
36 in
Width
24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL2436-SV
Zoro #
G2540156
UPC #
5032138299662
Country of Origin
China
Dimensions
Height
36 in
Width
24 in
Details
Frame Material
Aluminum
Frame Color
Silver
Item
Photo Frame
Shape
Rectangle
Application
Dining Room, Bar, Photo, Office, Restaurant, Living Room, Display, Bedroom
Orientation
Vertical, Horizontal
Style
Modern
Description
B/L Aluminium Frame, 24" x 36", 4/5" Profile, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.