Zoro Homepage

Black Collaspible Trolley/Crate

  • Mfr # ZY-LC-BKNEW

  • Zoro # G2540138


product price: $40.75
/ea
Sold in multiples of 6 for $244.50

Key Features

Trolley Item
Utility Cart
Load Capacity
77 lb
Fits Beam Height
15.9"
Wheel Material
Plastic
Housing Width
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZY-LC-BKNEW
Zoro #
G2540138
UPC #
5032138300214
Country of Origin
China

Dimensions

Fits Beam Height
15.9"
Housing Width
16.5"
Housing Length
14.9"

Details

Trolley Item
Utility Cart
Load Capacity
77 lb
Wheel Material
Plastic

Description

Black Collaspible Trolley/Crate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.