Zoro Homepage

Black & Red Collaspible Trolley/Crate

  • Mfr # ZY-LC-BR

  • Zoro # G2541921


product price: $37.59
/ea
Sold in multiples of 6 for $225.54

Key Features

Trolley Item
Utility Cart
Load Capacity
77 lb
Fits Beam Height
15.9"
Wheel Material
Plastic
Housing Width
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZY-LC-BR
Zoro #
G2541921
UPC #
5032138293714
Country of Origin
China

Dimensions

Fits Beam Height
15.9"
Housing Width
16.5"
Housing Length
14.9"

Details

Trolley Item
Utility Cart
Load Capacity
77 lb
Wheel Material
Plastic

Description

Black & Red Collaspible Trolley/Crate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.