Concealed Electric Deadbolt 12/24 VDC, Fail-Safe
Mfr # SD-997B-GBQ
Zoro # G222774328
product price: $306.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-997B-GBQ
Zoro #
G222774328
UPC #
-
Country of Origin
United States
Description
Seco-Larm Electric Deadbolt - Fail-Safe SECO-LARM Electric Deadbolts add concealed deadbolt security with the added convenience of electrical operation. They are suitable for most wood or hollow metal doors. *Not recommended for use with wooden door frames. FEATURES:Adds concealed deadbolt security to most wood or hollow metal doors,* with the added convenience of electrical operationFail-safe operation (unlocks if power is lost)Status sensor (Door open/close monitor): SPDT, 500mAat12 VDC(NO/NC/COM)Adjustable door lock delay timer (0, 2.5, 5, or 9 sec)Control wire allows release without cutting units powerMagnetic switch determines door position for positive lockingSolenoid attempts to lock several times and then shuts off if door not closed properly to prevent burning outUse with an optional digital keypad for high security without a keyEasily connects to SECO-LARMs Electronic KeypadsSuitable for office-type applicationsShallow design for use with most metal door jambsNo limiting installation orientationPowered by a solenoidStainless steel for strength and long life. Operatiing lifetime: 1,000,000 operationsPlastic material Tefulon PolymonochlorotrifluoethylenePower 12/24 VDC (auto sensing), 900mAat12 VDC / 440mAat24 VDC on activation, 340mAat12 VDC / 180mAat24 VDC standbyOver-current protection 1.5 AStainless steel bolt, 5/8 in diameter, 5/8 in throwLock body (faceplate) dimensions - 7 7/8 in x 1 5/16 in (200x32 mm)Lock body (cavity) dimensions - 5 3/4 inx 1 1/8 in x 1 1/2 in (145x28x38 mm)Strike plate dimensions - 3 9/16 in x 1 in x 1 1/8 in (90x25x33 mm)Plug: Special conic cavity stainless steel (thickness 1.5mmApprox. 1.8mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.