Zoro Homepage

Electric Door Strike

  • Mfr # SD-996C-NUQ

  • Zoro # G812926090


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe or Fail Secure
Input Voltage
24V DC
Faceplate Height
4 7/8 in, 7 15/16 in
Faceplate Width
1 1/4 in, 1 7/16 in
Pull Force
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-996C-NUQ
Zoro #
G812926090
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Height
4 7/8 in, 7 15/16 in
Faceplate Width
1 1/4 in, 1 7/16 in

Details

Item
Electric Door Strike
Failure Mode
Fail Safe or Fail Secure
Input Voltage
24V DC
Pull Force
2,000 lb
Strike Type
Cylindrical
Standards
UL 294 and UL 1034 Listed
Includes
(3) Faceplates
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted

Description

Electric Door Strike, Failure Mode Fail Safe or Fail Secure, Input Voltage 24V DC, Faceplate Width 1 1/4 in, 1 7/16 in, Faceplate Height 4 7/8 in, 7 15/16 in, Pull Force 2,000 lb, Standards UL 294 and UL 1034 Listed, Includes (3) Faceplates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.