Zoro Homepage

Electromagnetic Lock

  • Mfr # E-941SA-1K2PQ

  • Zoro # G512926079


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24V DC
Opening Action
Single Door Magnetic Lock
Overall Height
2 5/8 in
UL Fire Rating
UL10B, UL10C
Current @ 24V
250 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-941SA-1K2PQ
Zoro #
G512926079
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Armature Length
7 1/4 in
Overall Length
10 1/2 in
Armature Width
2 3/8 in
Overall Width
1 5/8 in

Details

Item
Electromagnetic Lock
Input Voltage
12/24V DC
Opening Action
Single Door Magnetic Lock
UL Fire Rating
UL10B, UL10C
Current @ 24V
250 mA
Standards
UL 294, ULC S104
Release Delay
Adjustable
Holding Force - Maximum
1,200 lb
Current @ 12V
500 mA
Compatible Brand
Seco-Larm
ANSI/BHMA Finish
Unfinished

Description

Single Door MagLock 12/24VDC 1200lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.