Zoro Homepage

Electromagnetic Lock

  • Mfr # E-941SA-600

  • Zoro # G212926126


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24V DC
Opening Action
Magnetic Lock
Features
Adjustable Mounting Bracket, Complete Mounting Hardware for Typical Installations, Detachable Faceplate, L Bracket and Z Brackets Available for Easy Mounting, Mov Surge Protection
Overall Height
1 5/8 in
Armature Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-941SA-600
Zoro #
G212926126
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Armature Width
1 1/2 in
Overall Width
1 in
Overall Length
9 7/8 in
Armature Length
7 1/4 in

Details

Item
Electromagnetic Lock
Input Voltage
12/24V DC
Opening Action
Magnetic Lock
Features
Adjustable Mounting Bracket, Complete Mounting Hardware for Typical Installations, Detachable Faceplate, L Bracket and Z Brackets Available for Easy Mounting, Mov Surge Protection
Holding Force - Maximum
600 lb
UL Fire Rating
UL10C
Standards
UL 1034, UL 294, UL 864
Includes Hardware
Hardware Included
Current @ 24V
250 mA
Current @ 12V
500 mA
Release Delay
Adjustable
Compatible Brand
Seco-Larm
ANSI/BHMA Finish
Unfinished

Description

MAG LOCK 12 OR 24 VDC 600 LB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.