Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock

  • Mfr # E-941SA-600PQ

  • Zoro # G812926069


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24V DC
Opening Action
Single Door Magnetic Lock
Current @ 12V
500 mA
UL Fire Rating
UL10B, UL10C
Overall Length
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-941SA-600PQ
Zoro #
G812926069
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 7/8 in
Armature Length
7 1/4 in
Armature Width
1 1/2 in
Overall Height
1 5/8 in
Overall Width
1 in

Details

Item
Electromagnetic Lock
Input Voltage
12/24V DC
Opening Action
Single Door Magnetic Lock
Current @ 12V
500 mA
UL Fire Rating
UL10B, UL10C
Release Delay
Adjustable
Standards
UL 294, ULC S104
Current @ 24V
250 mA
Holding Force - Maximum
600 lb
Compatible Brand
Seco-Larm
ANSI/BHMA Finish
Unfinished

Description

Single Door MagLock 12/24VDC 600lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.