Electromagnetic Lock
Mfr # PLS-ML1200
Zoro # G512926055
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24V DC
Material
Steel (Armature Plate)
Opening Action
Electromagnetic Lock
Features
Power-Up Turns on the Electromagnet, Which is Attracted to the Steel Armature Plate, Which is Mounted on a Door, Holding the Door Fast Against Unauthorized Entry
Includes Hardware
Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLS-ML1200
Zoro #
G512926055
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 7/8 in
Overall Width
1 in
Overall Height
1 5/8 in
Details
Item
Electromagnetic Lock
Input Voltage
24V DC
Material
Steel (Armature Plate)
Opening Action
Electromagnetic Lock
Features
Power-Up Turns on the Electromagnet, Which is Attracted to the Steel Armature Plate, Which is Mounted on a Door, Holding the Door Fast Against Unauthorized Entry
Includes Hardware
Hardware Included
Release Delay
Adjustable
ANSI/BHMA Finish
Unfinished
Compatible Brand
Seco-Larm
Holding Force - Maximum
1,200 lb
Description
Selectable Magnetic Lock 12/24V
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.