Zoro Homepage

Keypad, 3 1/8" H, 4 13/16" W, Gray

  • Mfr # SK-B141-PQ

  • Zoro # G712926084


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
9 to 25 V DC
Product Type
Surface Mount Bluetooth Keypad
ADA Compliant
No
Overall Height
3 1/8 in
User Codes - Maximum
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-B141-PQ
Zoro #
G712926084
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Overall Width
4 13/16 in
Overall Depth
7/8 in

Details

Item
Keypad
Input Voltage
9 to 25 V DC
Product Type
Surface Mount Bluetooth Keypad
ADA Compliant
No
User Codes - Maximum
1,000
Operating Temperature - Minimum
-4 Degrees F
Power Source
DC Power
Features
All Data Secured Locally, Individually Customizable Output Mode, Intuitive App Design
Color
Gray
Operating Temperature - Maximum
122 Degrees F
Maximum User Codes
1,000

Description

Mount Bluetooth Keypad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.