Keypad, 4 3/4" H, 3" W, Aluminum, Gray

  • Mfr # SK-1323-SDQ

  • Zoro # G012926081


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Input Voltage
12 to 24V AC/DC
Standards
CE Certified, FCC, RoHS
Operating Temperature - Minimum
-4 Degrees F
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-1323-SDQ
Zoro #
G012926081
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
4 3/4 in
Overall Depth
7/8 in

Details

Item
Keypad
Material
Aluminum
Input Voltage
12 to 24V AC/DC
Standards
CE Certified, FCC, RoHS
Operating Temperature - Minimum
-4 Degrees F
ADA Compliant
No
Product Type
Sealed-Housing Outdoor Keypad
Color
Gray
Features
EEPROM Memory Protects Programmed Information in Case of Power Loss, Optical Tamper for Added Security
User Codes - Maximum
1,010
Power Source
AC/DC Power
Operating Temperature - Maximum
122 Degrees F
Maximum User Codes
1,010

Description

Standard Keypad, 1010 Users

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.