Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keypad, 4 3/4" H, 3" W, Aluminum, Gray

  • Mfr # SK-1323-SPQ

  • Zoro # G312926057


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Input Voltage
12 to 24V AC/DC
Standards
CE Certified, FCC, RoHS
Power Source
AC/DC Power
Features
EEPROM Memory Protects Programmed Information in Case of Power Loss, Optical Tamper for Added Security
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-1323-SPQ
Zoro #
G312926057
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
7/8 in
Overall Height
4 3/4 in
Overall Width
3 in

Details

Item
Keypad
Material
Aluminum
Input Voltage
12 to 24V AC/DC
Standards
CE Certified, FCC, RoHS
Power Source
AC/DC Power
Features
EEPROM Memory Protects Programmed Information in Case of Power Loss, Optical Tamper for Added Security
Product Type
Sealed-Housing Outdoor Keypad
ADA Compliant
No
Operating Temperature - Maximum
122 Degrees F
User Codes - Maximum
1,010
Color
Gray
Operating Temperature - Minimum
-4 Degrees F
Maximum User Codes
1,010

Description

Keypad, Material Aluminum, Color Gray, Input Voltage 12 to 24V AC/DC, Standards CE Certified, FCC, RoHS, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.