Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keypad, 6" H, 1 3/4" W, Aluminum, Gray

  • Mfr # SK-2323-SDQ

  • Zoro # G912926143


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Mounting Screws, Mounting Template, Torx Wrench
Material
Aluminum
Input Voltage
12 to 24V AC/DC
Standards
RoHS
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-2323-SDQ
Zoro #
G912926143
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Depth
15/16 in
Overall Height
6 in

Details

Item
Keypad
Includes
(4) Mounting Screws, Mounting Template, Torx Wrench
Material
Aluminum
Input Voltage
12 to 24V AC/DC
Standards
RoHS
Power Source
AC/DC Power
Operating Temperature - Minimum
-4 Degrees F
Features
EEPROM Memory Protects Programmed Information in Case of Power Loss, Optical Tamper for Added Security
Color
Gray
Operating Temperature - Maximum
122 Degrees F
ADA Compliant
No
Product Type
Mullion Style Outdoor Keypad
User Codes - Maximum
1,010
Maximum User Codes
1,010

Description

Standard Keypad, 1010 Users

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.