Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keypad, 6" H, 1 3/4" W, Aluminum, Gray

  • Mfr # SK-2323-SPQ

  • Zoro # G612926085


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Mounting Screws, Mounting Template, Torx Wrench
Material
Aluminum
Input Voltage
12 to 24V AC/DC
Standards
RoHS
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-2323-SPQ
Zoro #
G612926085
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Depth
15/16 in
Overall Width
1 3/4 in

Details

Item
Keypad
Includes
(4) Mounting Screws, Mounting Template, Torx Wrench
Material
Aluminum
Input Voltage
12 to 24V AC/DC
Standards
RoHS
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Power Source
AC/DC Power
Product Type
Mullion Style Outdoor Keypad
User Codes - Maximum
1,010
Features
EEPROM Memory Protects Programmed Information in Case of Power Loss, Optical Tamper for Added Security
Color
Gray
ADA Compliant
No
Maximum User Codes
1,010

Description

Keypad, Material Aluminum, Color Gray, Input Voltage 12 to 24V AC/DC, Standards RoHS, Includes (4) Mounting Screws, Mounting Template, Torx Wrench, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.