Zoro Homepage

Keypad with Reader, 6" H, 1 3/4" W

  • Mfr # SK-B241-PQ

  • Zoro # G412926032


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
9 to 25 V DC
Operating Temperature - Maximum
122 Degrees F
Overall Width
1 3/4 in
Operating Temperature - Minimum
-4 Degrees F
Power Source
DC Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-B241-PQ
Zoro #
G412926032
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Height
6 in
Overall Depth
7/8 in

Details

Item
Keypad with Reader
Input Voltage
9 to 25 V DC
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Power Source
DC Power
Product Type
Surface Mount Bluetooth Keypad
User Codes - Maximum
1,000
Features
All Data Secured Locally, Individually Customizable Output Mode, Intuitive App Design
Color
Gray
ADA Compliant
No
Maximum User Codes
1,000

Description

Mount Bluetooth Keypad with Reader

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.