Receiver, 2 1/2 in H, 3 1/8 in W, 1 in D

  • Mfr # SK-910RBQ

  • Zoro # G112926042


product price: $50.59
/ea

Key Features

Operating Frequency
315.000 MHz
Transmission Range
500 ft
Height
2.5 in
Compatible With
SK-917T1-GBQ, SK-917T2-GNQ, SK-917T3-GNQ, SK-917T4-GNQ, SK-919T1-GBQ, SK-919T1-GBUQ, SK-919T2-GNQ, SK-919T3-GNQ, SK-919T4-GNQ, SK-919TP1H-BQ, SK-919TP2H-NQ, SK-919TP4H-NQ
Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-910RBQ
Zoro #
G112926042
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5 in
Width
3.1 in
Depth
1 in
Overall Depth
1 in
Overall Height
2 1/2 in
Overall Width
3 1/8 in

Details

Item
Receiver
Operating Frequency
315.000 MHz
Transmission Range
500 ft
Compatible With
SK-917T1-GBQ, SK-917T2-GNQ, SK-917T3-GNQ, SK-917T4-GNQ, SK-919T1-GBQ, SK-919T1-GBUQ, SK-919T2-GNQ, SK-919T3-GNQ, SK-919T4-GNQ, SK-919TP1H-BQ, SK-919TP2H-NQ, SK-919TP4H-NQ
Product Type
Access Control RF Receiver
Number of Buttons
15
Features
Controls Garage Doors, Gates, House Lights, Alarm Panels or Other Devices Via Remote, Five Programmable Relay Output, LED Indicates RFF Reception, Learn Mode Entered, Transmitter Learned, Memory Cleared and Relay Output Mode, Pushbutton Programming
Number of Channels
1
Powered By
AC/DC Power
Compatible Manufacturer Model Number
SK-917T1-GBQ, SK-917T2-GNQ, SK-917T3-GNQ, SK-917T4-GNQ, SK-919T1-GBQ, SK-919T1-GBUQ, SK-919T2-GNQ, SK-919T3-GNQ, SK-919T4-GNQ, SK-919TP1H-BQ, SK-919TP2H-NQ, SK-919TP4H-NQ

Description

Receiver,2 1/2 in H,3 1/8 in W,1 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.