Relay, 4 5/8" H, 2 7/8" W
Mfr # SK-1011-SDQ
Zoro # G212926065
product price: $65.99
/eaKey Features
Includes
Surface Mount Back Box
Finish
Unfinished
Input Voltage
12 to 24 V AC/DC
Batteries Required
Batteries Not Required
Standards
FCC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK-1011-SDQ
Zoro #
G212926065
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 5/8 in
Overall Width
2 7/8 in
Overall Length
1 1/2 in
Details
Item
Relay
Includes
Surface Mount Back Box
Finish
Unfinished
Input Voltage
12 to 24 V AC/DC
Batteries Required
Batteries Not Required
Standards
FCC Compliant
Product Type
Access Control Keypad
Current @ 24V
15 mA
Current @ 12V
15 mA
Voltage
12 to 24 V AC/DC
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Description
Relay Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.