Zoro Homepage

Request to Exit Plate

  • Mfr # SD-927PKC-NEQ

  • Zoro # G612926054


product price: $57.29
/ea

Key Features

Material
Stainless Steel
Input Voltage
12 to 24 V AC/ V DC
Standards
CE Certified, RoHS
Product Type
Wave-to-Open Touch Plate
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-927PKC-NEQ
Zoro #
G612926054
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Depth
1 5/16 in
Overall Width
2 3/4 in

Details

Item
Request to Exit Plate
Material
Stainless Steel
Input Voltage
12 to 24 V AC/ V DC
Standards
CE Certified, RoHS
Product Type
Wave-to-Open Touch Plate
ADA Compliant
No
Power Source
AC/DC Power
Features
LED Illuminated Sensor Area for Easy Identification, Quick Connect Screw-Less Terminal Block
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
131 Degrees F
Operation Type
Wave-to-Open

Description

Touchless Request-To-Exit Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.