Zoro Homepage

Timer Module, 1 3/16" H, 24 V AC/DC

  • Mfr # SA-026Q

  • Zoro # G412926094


product price: $28.79
/ea

Key Features

Includes
Double Sided Foam Tape
Input Voltage
24 V AC/DC
Batteries Required
Batteries Not Required
Voltage
24 V AC/DC
Overall Height
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-026Q
Zoro #
G412926094
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Length
5/8 in
Overall Width
2 5/16 in

Details

Item
Timer Module
Includes
Double Sided Foam Tape
Input Voltage
24 V AC/DC
Batteries Required
Batteries Not Required
Voltage
24 V AC/DC
Product Type
Mini Timer Module
Current @ 24V
3 A
Current @ 12V
75 mA
ANSI/BHMA Finish
Unfinished

Description

Mini Timer Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.