Zoro Homepage

Transmitter, 2 1/8" H, 1" w

  • Mfr # SK-919T1-GBQ

  • Zoro # G012926104


product price: $22.19
/ea

Key Features

Operating Frequency
315.000 MHz
Transmission Range
500 ft
Height
2.1 in
Compatible With
All 315MHz SECO-LARM Receivers
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-919T1-GBQ
Zoro #
G012926104
UPC #
-
Country of Origin
United States

Dimensions

Height
2.1 in
Width
1 in
Overall Height
2 1/8 in
Overall Width
1 in
Overall Depth
1 3/16 in
Depth
1.2 in

Details

Item
Transmitter
Operating Frequency
315.000 MHz
Transmission Range
500 ft
Compatible With
All 315MHz SECO-LARM Receivers
Product Type
Access Control Transmitter
Number of Buttons
1
Powered By
3V Lithium Coin Battery
Number of Channels
1
Features
LED Transmission Indicator Only Appears when Buttons are Pressed, Operates upto 500ft, Patented Design, Pendant, RF Anti-Scan Protection
Compatible Manufacturer Model Number
All 315MHz SECO-LARM Receivers

Description

SECO-LARM 1-Channel Transmitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.