
Poster Snap Frame, 8.5" x 11", 1" Profile, White
Mfr # SN8511WHITE
Zoro # G2541669
product price: $17.59
/eaKey Features
Frame Material
Aluminum
Height
11 in
Width
8-1/2 in
Shape
Rectangle
Features
Durable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN8511WHITE
Zoro #
G2541669
UPC #
5032138295787
Country of Origin
China
Dimensions
Height
11 in
Width
8-1/2 in
Details
Frame Material
Aluminum
Frame Color
White
Item
Snap Frame
Shape
Rectangle
Features
Durable
Application
Poster, Artwork, Notice
Description
Poster Snap Frame, 8.5" x 11", 1" Profile, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.