This item is Discontinued.

Seco Seco 220 lbs Heavy Duty Folding Utility Wagon Wheelbarrow Garden Cart Sports Cart Shopping Buggy; Red Yz8037

This item is Discontinued.

Seco

Seco 220 lbs Heavy Duty Folding Utility Wagon Wheelbarrow Garden Cart Sports Cart Shopping Buggy; Red (Discontinued)

Mfr # Yz8037
Zoro # G603853383
UPC # 5032138242002
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Yz8037
Zoro #
G603853383
UPC #
5032138242002
Country of Origin
China

Description

A heavy duty lightweight solution for transporting. Holds up to 220lbs and unfolds in seconds for easy access. Strong steel frame construction with a durable polyester body and padded bottom. Large 8 inch x 1.5 inch rubber tires, two that swivel for easy maneuverability. Telescoping locking handle measures 29.5"" to 39.5"" from the ground level actual handle length is 31.5"". Handle can be locked in the upright position or pulled down for a wagon style pull. Two mesh pockets for drinks or other items. Perfect for hauling sports equipment, garden supplies, picnic items, tailgating and party goods, fishing gear, groceries etc. Includes cover for easy storage. Will easily lean up against the wall for storage, simply rotate the swivel tires toward each other, this will prevent the cart from rolling away from the wall. Transport cart in folded position for easy storage, simply roll the cart on the stationary tires. Overall dimensions: 36 3-8 L x 20 W x 29 3-4 H inches. Inside measurement: 31 L x 18 W x 10 H in. Folded dimension with tires on: 20 1-4 W x 8 D x 29.5 T in.

Features
  • Heavy Duty 220lbs capacity perfect for hauling groceries, garden, sports, picnic, party supplies
  • Large 8 x 1.5 in. rubber wheels with durable steel frame and polyester body with padding
  • Unfolds and folds in seconds for easy use
  • Telescoping locking handle measures with ground level
  • Handle can be locked in the upright position or lowered for a wagon style pull
  • Includes two mesh storage pockets and a nylon cover for easy storage
Specifications
  • Capacity: 220 lbs
  • Color: Red
  • Overall Dimensions: 36 3-8 L x 20 W x 29 3-4 H
  • Interior Dimensions: 31 L x 18 W x 10 H
  • Folded with Tires Dimensions: 20 1-4 W x 8 D x 29.5 T
  • Dimension: 30" H x 21" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.