Zoro Homepage

Snap a-Board, 22" x 28", Silver

  • Mfr # 2228AB

  • Zoro # G2541370


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Galvanized Steel, Aluminum, Polyvinyl Chloride (PVC)
Width
28 in
Double-Sided
Yes
Height
22 in
Includes
Anti-glare PVC Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2228AB
Zoro #
G2541370
UPC #
5032138288925
Country of Origin
China

Dimensions

Width
28 in
Height
22 in

Details

Frame Material
Galvanized Steel, Aluminum, Polyvinyl Chloride (PVC)
Double-Sided
Yes
Item
Snap Frame
Includes
Anti-glare PVC Cover
Shape
Rectangular
Application
Restaurant, Cafeteria, Business
Features
Flexible, Anti-glare, Strong, Lockable

Description

Snap a-Board, 22" x 28", Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.