Shop SECO
See all product information
Create Account
SNAP-TAP LAYDOWN THREADING INSERT, ANSI CODE: 22NRN60 CP500, 22NRN INSERT, 7 TO 5
- Mfr # 00073109
- Zoro # G822801646
product price:Â
$
19.29
/ea
Key Features
Length
1.97 in
Height
0.35 in
Width
1.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00073109
- Zoro #
- G822801646
- UPC #
- -
- Country of Origin
- United States
- Item
- Threading Inserts
Dimensions
- Length
- 1.97 in
- Height
- 0.35 in
- Width
- 1.14 in
Description
SECO 00073109 SNAP-TAP LAYDOWN THREADING INSERT, ANSI CODE: 22NRN60 CP500, 22NRN INSERT, 7 TO 5 TPI, INTERNAL THREAD, 60 DEG PARTIAL PROFILE THREAD, 3.5 TO 5 MM PITCH, RIGHT HAND CUTTING, MANUFACTURER'S GRADE: CP500, MATERIAL GRADE: M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.