SQUARE END MILL, 0.1875 IN DIA CUTTER, 0.625 IN LENGTH OF CUT, (4) FLUTES, 0.1875 IN

  • Mfr # 10268283

  • Zoro # G922805117


product price:  $19.29
/ea

Key Features

Overall Length
4.13 in
Height
0.51 in
Width
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10268283
Zoro #
G922805117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.13 in
Height
0.51 in
Width
0.51 in

Details

Item
Square End Mills

Description

SECO 10268283 SQUARE END MILL, 0.1875 IN DIA CUTTER, 0.625 IN LENGTH OF CUT, (4) FLUTES, 0.1875 IN DIA SHANK, 2 IN OAL, SIRON-A COATED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.