SQUARE END MILL, 0.75 IN DIA CUTTER, 2.25 IN LENGTH OF CUT, (4) FLUTES, 0.75 IN DIA
- Mfr # 10268349
- Zoro # G422805143
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.87 in
Width
1.18 in
Height
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10268349
- Zoro #
- G422805143
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7.87 in
- Width
- 1.18 in
- Height
- 1.18 in
Details
- Item
- Square End Mills
Description
SECO 10268349 SQUARE END MILL, 0.75 IN DIA CUTTER, 2.25 IN LENGTH OF CUT, (4) FLUTES, 0.75 IN DIA SHANK, 5 IN OAL, SIRON-A COATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.