Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8067-62-FLY
Zoro #
G2054616
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3XL
Fits Chest Size
62 in
Maximum Chest Size
62 in
Minimum Chest Size
62 in
Details
Item
Vest
Color
Lime
ANSI Class
Not Rated
Material
Nylon
Closure Type
Snaps
Stripe Color
Silver
Features
Large Backpack Pocket
Number of Outside Pockets
6
Pockets
4-6
Vest Stripe Color Family
Silver
ANSI Type
Unrated
Total Number of Pockets
6
Fabric Construction
Solid
Reflective Stripe Color
Silver
Reflective Stripe Location
Chest, Waist
Material Construction
Solid Nylon
Description
Vest, ANSI Class Not Rated, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 62 in, Stripe Color Silver, Vest Material Nylon, Vest Closure Type Snap, Vest Stripe Color Family Silver, Number of Pockets (Outside) 6, Features Large Backpack Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.