TOOL BIT, 6.24 IN L X 0.39 IN W X 0.39 IN H, HIGH SPEED STEEL, WKE45 MATERIAL GRADE

  • Mfr # 63001320

  • Zoro # G422803187


product price:  $11.49
/ea

Key Features

Overall Length
7.87 in
Height
1.42 in
Width
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63001320
Zoro #
G422803187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.87 in
Height
1.42 in
Width
1.42 in

Details

Item
Tool Bit Blanks

Description

SECO 63001320 TOOL BIT, 6.24 IN L X 0.39 IN W X 0.39 IN H, HIGH SPEED STEEL, WKE45 MATERIAL GRADE, ROUND END

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.