Zoro Homepage

Vacant, Aluminum, Plastic, 2" x 2.05 in, Self-adhesive

  • Mfr # OF142

  • Zoro # G714355028


product price: $26.35
/ea

Key Features

Legend
Vacant
Sign Material
Aluminum, Plastic
Height
2"
Length
10.04 in
Width
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF142
Zoro #
G714355028
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
2"
Length
10.04 in
Width
2.05 in
Size
10 in x 2 in
Depth
0.35 in

Details

Legend
Vacant
Sign Material
Aluminum, Plastic
Sign Mounting Style
Self-adhesive
Sign Shape
Rectangle
Sign Background Color
Black, Silver
Type
Aluminium and PVC door sign

Description

A stylish Aluminum/PVC door sign with a slider that gives a two message options of in.VACANT in. or in.ENGAGED in..Ideal to display on meeting room doors. A stylish Aluminum/PVC door sign with a slider that gives a dual message. This allows people to see at a glance if the meeting room is vacant or engaged. Durable aluminum door sign with PVC slider Slider moves across to cover which option is not relevant at that time Self-adhesive strip on back for fixing to a door or wall. Size: 10 in.W x 2 in.L, 255mm x 52mm Indoor use onlyAdds a touch of professionalism to any office workspace, and also communicates status of the room.


  • • Black/silver sliding sign
  • • Aluminum and PVC door sign
  • • With slider to give a dual message
  • • With self adhesive strip for easy fixing to walls or doors
  • • Size: 225mm x 52mm, 10"x2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.