Zoro Homepage

Compressor, 1135 BtuH

  • Mfr # TFS4.5FT-1

  • Zoro # G712486489


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL 984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFS4.5FT-1
Zoro #
G712486489
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Width
7 13/16 in
Overall Height
11 in
Overall Length
13 1/8 in
Mounting Height
1/4 in
Mounting Length
6 1/2 in
Mounting Width
4 in
Suction Line Connection Size
5/16 in
Discharge Line Connection Size
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL 984
Application
Food Service
Ambient Temp @ ARI Standards
90 Degrees F
Condensing Temp @ ARI Standards
158 Degrees F
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
Horsepower
13/100 hp
Flow Rate - Maximum
0.29 cu in/min
Power Consumption
127 W
For Refrigerant Type
R-134A
Starting Capacitance
320/125
Application Temperature
Medium
Cooling Capacity
1,135 BtuH
Frequency
60 Hz
For Refrigerant Group
HFC
Product Type
Compressor
For Lubricant Type
Mineral Oil
Current
20.1 A
Compressor Type
Reciprocating
Discharge Line Connection Gender
Female
Electrical Connection Type
Spade Terminals
Compressor Protection
Hermetic
Warranty
1 yr
A2L Compatibility
Not A2L Compatible

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.