Zoro Homepage

Compressor, 1369 BtuH

  • Mfr # TL4G-1

  • Zoro # G112486478


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
158 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL 984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL4G-1
Zoro #
G112486478
UPC #
-
Country of Origin
Slovakia

Dimensions

Suction Line Connection Size
1/4 in
Discharge Line Connection Size
3/16 in
Overall Height
10 5/8 in
Overall Length
12 1/8 in
Mounting Width
4 in
Mounting Height
1/4 in
Mounting Length
6 1/2 in
Overall Width
8 3/8 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
158 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL 984
Ambient Temp @ ARI Standards
95 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Frequency
60/50 Hz
Current
22.6 A
For Refrigerant Group
HFC
A2L Compatibility
Not A2L Compatible
Horsepower
1/10 hp
Compressor Protection
Hermetic
Application Temperature
Low
Power Consumption
96 W
Product Type
Compressor
Discharge Line Connection Type
Sweat
Suction Line Connection Type
Sweat
Electrical Connection Type
Spade Terminals
For Refrigerant Type
R-134A
For Lubricant Type
Mineral Oil
Cooling Capacity
1,369 BtuH
Flow Rate - Maximum
0.23 cu in/min
Discharge Line Connection Gender
Female
Compressor Type
Reciprocating
Starting Capacitance
240
Warranty
1 yr

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.