Zoro Homepage

Compressor, 1377 BtuH

  • Mfr # NL6.1MF-2

  • Zoro # G112535237


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Ambient Temp @ ARI Standards
110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL6.1MF-2
Zoro #
G112535237
UPC #
-
Country of Origin
Slovakia

Dimensions

Suction Line Connection Size
5/16 in
Overall Width
6 9/16 in
Mounting Width
4 in
Mounting Height
1/4 in
Discharge Line Connection Size
1/4 in
Overall Height
7 1/2 in
Mounting Length
6 1/2 in
Overall Length
10 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Ambient Temp @ ARI Standards
110 Degrees F
Standards
CCC, EC, KC, UL Listed, VDE
Discharge Line Connection Type
Sweat
Compressor Type
Reciprocating
Discharge Line Connection Gender
Female
Suction Line Connection Type
Sweat
For Refrigerant Group
HFC
For Lubricant Type
Mineral Oil
For Refrigerant Type
R-134A
Compressor Protection
Hermetic
Warranty
1 yr
A2L Compatibility
Not A2L Compatible
Power Consumption
320 W
Electrical Connection Type
Spade Terminals
Product Type
Compressor
Horsepower
1/5 hp
Application Temperature
Medium
Current
12.2 A
Frequency
60 Hz
Cooling Capacity
1,377 BtuH
Flow Rate - Maximum
0.37 cu in/min

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.