Zoro Homepage

Compressor, 1442 BtuH

  • Mfr # NF5.5FX-1

  • Zoro # G112486683


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
95 Degrees F
Application
Food Service
Condensing Temp @ ARI Standards
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF5.5FX-1
Zoro #
G112486683
UPC #
-
Country of Origin
Slovakia

Dimensions

Suction Line Connection Size
5/16 in
Overall Width
7 11/16 in
Overall Length
12 1/8 in
Mounting Length
6 1/2 in
Overall Height
10 11/16 in
Mounting Width
4 in
Discharge Line Connection Size
1/4 in
Mounting Height
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
95 Degrees F
Application
Food Service
Condensing Temp @ ARI Standards
158 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Standards
UL 984
For Refrigerant Type
R-134A
Horsepower
1/4 hp
Flow Rate - Maximum
0.37 cu in/min
Electrical Connection Type
Spade Terminals
For Refrigerant Group
HFC
Suction Line Connection Type
Sweat
Compressor Protection
Hermetic
Starting Capacitance
410
Compressor Type
Reciprocating
Frequency
60 Hz
For Lubricant Type
Mineral Oil
Current
22.2 A
Power Consumption
295 W
Discharge Line Connection Type
Sweat
Product Type
Compressor
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Gender
Female
Cooling Capacity
1,442 BtuH
Application Temperature
Low, Medium
Warranty
1 yr

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.