Zoro Homepage

Compressor, 1541 BtuH

  • Mfr # NF6.1FX.2-1

  • Zoro # G212486682


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
158 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF6.1FX.2-1
Zoro #
G212486682
UPC #
-
Country of Origin
Slovakia

Dimensions

Mounting Height
1/4 in
Overall Length
10 in
Overall Height
7 3/4 in
Overall Width
6 9/16 in
Mounting Length
6 1/2 in
Mounting Width
4 in
Discharge Line Connection Size
1/4 in
Suction Line Connection Size
5/16 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
158 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL 984
Ambient Temp @ ARI Standards
95 Degrees F
A2L Compatibility
Not A2L Compatible
Suction Line Connection Type
Sweat
For Refrigerant Type
R-134A
Product Type
Compressor
Discharge Line Connection Type
Sweat
Starting Capacitance
280
Compressor Type
Reciprocating
Cooling Capacity
1,541 BtuH
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
Horsepower
1/4 hp
Application Temperature
Low, Medium
Current
22.2 A
Warranty
1 yr
For Refrigerant Group
HFC
Flow Rate - Maximum
0.37 cu in/min
Power Consumption
178 W
Electrical Connection Type
Spade Terminals
Frequency
60 Hz
For Lubricant Type
Mineral Oil

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.