Zoro Homepage

Compressor, 1703 BtuH

  • Mfr # NF7FX-1

  • Zoro # G312535242


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
140 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Application
Food Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF7FX-1
Zoro #
G312535242
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Height
10 3/4 in
Suction Line Connection Size
5/16 in
Mounting Height
1/4 in
Discharge Line Connection Size
1/4 in
Overall Length
13 in
Mounting Length
6 1/2 in
Overall Width
8 in
Mounting Width
4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
140 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL 984
Warranty
1 yr
Cooling Capacity
1,703 BtuH
Compressor Protection
Hermetic
Electrical Connection Type
Spade Terminals
For Lubricant Type
Mineral Oil
Current
28 A
Frequency
60 Hz
For Refrigerant Group
HFC
Horsepower
1/4 hp
Flow Rate - Maximum
0.44 cu in/min
Starting Capacitance
280/125
Application Temperature
Low, Medium
Compressor Type
Reciprocating
Power Consumption
215 W
Discharge Line Connection Gender
Female
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Product Type
Compressor
For Refrigerant Type
R-134A

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.