Zoro Homepage

Compressor, 2209 BtuH

  • Mfr # NF5.5CLX-1

  • Zoro # G312535167


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Condensing Temp @ ARI Standards
140 Degrees F
Standards
UL 984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF5.5CLX-1
Zoro #
G312535167
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Width
11 in
Suction Line Connection Size
5/16 in
Overall Length
12 1/2 in
Discharge Line Connection Size
1/4 in
Mounting Height
1/4 in
Overall Height
8 in
Mounting Width
4 in
Mounting Length
6 1/2 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Condensing Temp @ ARI Standards
140 Degrees F
Standards
UL 984
Ambient Temp @ ARI Standards
95 Degrees F
Application
Food Service
Liquid Temp @ ARI Standards
115 Degrees F
Current
30 A
Electrical Connection Type
Spade Terminals
Horsepower
1/4 hp
Product Type
Compressor
Power Consumption
288 W
Flow Rate - Maximum
0.37 cu in/min
For Refrigerant Type
R-404A, R-507
For Lubricant Type
Mineral Oil
Warranty
1 yr
Cooling Capacity
2,209 BtuH
Discharge Line Connection Gender
Female
For Refrigerant Group
HFC
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Compressor Type
Reciprocating
Frequency
60 Hz
Application Temperature
Low, Medium
Starting Capacitance
280
Compressor Protection
Hermetic

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.